FUEL TRANSFER PUMP, W HOSE REEL, 1/8 HP, 12 V, 24 X 14 X 25 IN PUMP, 50 FT X 3/4 IN HOSE
FUEL TRANSFER PUMP, W HOSE REEL, 1/8 HP, 12 V, 24 X 14 X 25 IN PUMP, 50 FT X 3/4 IN HOSE
PIUSI
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This fuel transfer pump has a vane-type design and is 1/8 horsepower. It is compatible with diesel and pumps liquid at a rate of 15 gallons per minute. This 12-volt pump is 24 length x 14 width x 25 inches height and it comes with a 50-foot x 3/4-inch hose.
Technical Specs
Item Fuel Transfer Pump
Hose Length 50 ft
Hose Tube Material NBR, PVC
Housing Material - Pumps Cast Iron
For Container Type Master Box
Max. Outlet Pressure 60 psi
Includes Electric Cables, Hose, Hose Reel, Power Switch, (2) Filters, (2) Fuel Pumps
Includes Nozzle Nozzle Included
Includes Suction Tube Suction Tube Not Included
Duty Cycle 30 Minutes On/30 Minutes Off
Suction Tube Material Buna-N
Wetted Materials Cast Iron, NBR, POM, Sinterized Steel
Mount Type Top
Nozzle Operation Automatic
Power Source Electric
Rated Voltage 12V DC
Agency Compliance CE
Food Grade Not Food Grade
Max. Fluid Temp. 40 Degrees C
Adapter Material Aluminum
Discharge Tube Outlet ID 3/4 in
Features 15 gpm at 50 ft 3/4 in Spring-Loaded Reel, Dual Pump Design
Housing Finish Painted
Max. Head - Pumps 120 ft
Min. Fluid Temp. -11 Degrees C
Motor Type DC
Pump Connection ID 1 in
Runs Dry Runs Dry
Self-Priming Self-Priming
Spout Discharge Size 24 mm
Spout Material Galvanzied Steel
Thermal Protection No Thermal Protection
Discharge Connection Type Hose Barb
Hose Outside Dia. 1 5/32 in
Hose Cover Material PVC
For Container Size 110 gal
Max. Flow Rate 15 gpm
Max. Viscosity 5.35 cSt
Includes Discharge Hose Discharge Hose Included
Includes Spout Spout Included
Filter Included Filter Included
Metered Not Metered
Suction Tube OD 1 1/4 in
Motor HP 1/2
Nozzle Material Aluminum
Plug Type Crocodile Clips
Pump Connection Type Hose Barb
Overall Length 24 in
Explosion Proof Not Explosion Proof
Full Load Amps 20 A
Motor RPM 2,600 RPM
Cord Length 6 m
Discharge Tube Outlet OD 3/4 in
Hose Inside Dia. 3/4 in
Includes Bung Adapter Bung Adapter Not Included
Max. Head Pressure 44 psi
Motor Enclosure TE
Noise Level 70 dB
Pump Connection OD 3/4 in
Seal Material NBR
Spout Connection Type Spout
Spout Length 3/4 in
Suction Tube ID 1 in
Variable Speed Fixed Speed
Country of Origin Italy
(subject to change)