!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP KIT,20 FT HOSE L

DRUM PUMP KIT,20 FT HOSE L

PIUSI

DRUM PUMP KIT,20 FT HOSE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP KIT,20 FT HOSE L

DRUM PUMP KIT,20 FT HOSE L

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,352.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIUF00201A3G
  • Mfr. Model # F00201A3H
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

Coupler item PIUF18901000A Sold Separately

Technical Specs

  • ItemDrum Pump Kit
  • Hose Length20 ft
  • Hose Tube MaterialEPDM
  • Housing Material - PumpsNylon
  • For Container TypeDrum
  • Max. Outlet Pressure25 psi
  • Includes20 ft Delivery Hose, 4 ft Suction Hose, Hose Tail and Clamps, Manual Nozzle, Stainless Steel Base with Nozzle Holder
  • Includes NozzleNozzle Included
  • Includes Suction TubeSuction Tube Included
  • Duty Cycle20 Minutes On/20 Minutes Off
  • Suction Tube Length1 1/2 ft
  • Suction Tube OD3/4 in
  • Motor HP1/3
  • Nozzle MaterialNylon, Stainless Steel
  • Plug TypeType B (NEMA 5-15)
  • Pump Connection TypeHose Barb
  • Overall Length19 in
  • Explosion ProofNot Explosion Proof
  • Full Load Amps4.7 A
  • Motor RPM1,730 RPM
  • Adapter MaterialPolypropylene
  • Discharge Tube Outlet ID3/4 in
  • FeaturesSelf-Priming, Timer Switch
  • Hose Inside Dia.3/4 in
  • Includes Bung AdapterBung Adapter Not Included
  • Max. Head Pressure24 psi
  • Motor EnclosureTEFC
  • Noise Level70 dB
  • Pump Connection ID3/4 in
  • Runs DryRuns Dry
  • Self-PrimingSelf-Priming
  • Spout Discharge Size20 mm
  • Spout MaterialStainless Steel
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type Hose Barb
  • Hose Outside Dia. 1 5/32 in
  • Hose Cover Material EPDM
  • For Container Size 55 gal
  • Max. Flow Rate 9 gpm
  • Max. Viscosity 5.35 cSt
  • Includes Discharge Hose Discharge Hose Included
  • Includes Spout Spout Included
  • Filter Included Filter Not Included
  • Metered Not Metered
  • Suction Tube Material EDPM
  • Wetted Materials Polypropylene, Stainless Steel
  • Mount Type Top
  • Nozzle Operation Manual
  • Power Source Electric
  • Rated Voltage 120V AC
  • Agency Compliance cETL/ETL
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 40 Degrees C
  • Adapter Connection Type 2 in Buttress Female x 2 in NPT Male
  • Cord Length 1.5 m
  • Discharge Tube Outlet OD 3/4 in
  • Frequency (Hz) 60 Hz
  • Housing Finish Unfinished
  • Max. Head - Pumps 45 ft
  • Min. Fluid Temp. -11 Degrees C
  • Motor Type AC
  • Number of Phases 1
  • Pump Connection OD 3/4 in
  • Seal Material EPDM
  • Spout Connection Type Spout
  • Spout Length 3/4 in
  • Suction Tube ID 3/4 in
  • Variable Speed Fixed Speed
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list