!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUYAU HYDRAULIQUE, D.E. DE TUYAU 1 1/32 PO, D.I. DE TUYAU 3/4 PO, LONGUEUR DE TUYAU 50 PI, 300 LB/PO2 À 70 F, ROUGE

TUYAU HYDRAULIQUE, D.E. DE TUYAU 1 1/32 PO, D.I. DE TUYAU 3/4 PO, LONGUEUR DE TUYAU 50 PI, 300 LB/PO2 À 70 F, ROUGE

PARKER

TUYAU HYDRAULIQUE, D.E. DE TUYAU 1 1/32 PO, D.I. DE TUYAU 3/4 PO, LONGUEUR DE TUYAU 50 PI, 300 LB/PO2 À 70 F, ROUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUYAU HYDRAULIQUE, D.E. DE TUYAU 1 1/32 PO, D.I. DE TUYAU 3/4 PO, LONGUEUR DE TUYAU 50 PI, 300 LB/PO2 À 70 F, ROUGE

TUYAU HYDRAULIQUE, D.E. DE TUYAU 1 1/32 PO, D.I. DE TUYAU 3/4 PO, LONGUEUR DE TUYAU 50 PI, 300 LB/PO2 À 70 F, ROUGE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 25,59 $ / CHAQUE

EHC: EHC :
Min Qty 50 = 1 279,50 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 50. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE80112REDBXR
  • Mfr. Model # 801-12-RED-BX
  • UNSPSC # 40142009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • ArticleTuyau hydraulique
  • Rayon de cintrage7 po
  • D.E. de tuyau1 1/32 po
  • Couleur de tuyauRouge
  • Type de renforcement du tuyauTresse
  • Aspiration nominale15 po de mercure
  • Matériau de la gaine de tuyauCaoutchouc synthétique
  • Facteur de sécurité4:1
  • Pour type de médiaAntigel, fluide hydraulique (pétrole), huiles lubrifiantes
  • Configuration du tuyauVrac
  • Pression de service max. à 70 F 300 lb/po²
  • D.I. de tuyau 3/4 po
  • Longueur de tuyau 50 pi
  • Matériau de renforcement du tuyau Fibre
  • Plage de température Air : 158 Degrees F, huile : -40 Degrees F à 257 Degrees F eau : 185 Degrees F
  • Normes MSHA Accepted
  • Matériau du tube de tuyau Caoutchouc synthétique
  • Produits chimiques compatibles Air, huile, eau
  • Couches tressées entourant le tuyau 1
  • Produits chimiques non recommandés Consultez un représentant d'Acklands Grainger
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list