WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 8 X 8 FT, BLACK, 28 OZ/SQ YD MATERIAL
WELDING BLANKET, ACRYLIC-COATED FIBERGLASS, 8 X 8 FT, BLACK, 28 OZ/SQ YD MATERIAL
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Blackflex(TM) welding blanket. Heavy duty 28 oz. fiberglass blankets have an acrylic coating that provides added abrasion resistance and increased protection against burn-through. Withstands temperatures up to 1,000 Degrees F. Grommeted on all four sides. Black.
Technical Specs
Item Welding Blanket
Protective Material Coating Acrylic
Overall Length 8 ft
Protective Material Colour Black
Protective Material Thickness 0.05 in
Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant
Duty Rating Medium Duty
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Product Type Blanket
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 8 ft
Protective Material Weight 28 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Features Not Recommended for Stress Relief
Grommet Material Brass
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$215.51
/ each