WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 6 FT, TAN, 18 OZ/SQ YD MATERIAL
WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 6 FT, TAN, 18 OZ/SQ YD MATERIAL
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Toughguard(TM) welding blanket. These 18 oz. heat cleaned fiberglass blankets provide economical, light duty protection against welding sparks and spatter on a vertical plane. Rated for 1,000 Degrees F. Grommets on all four sides. Tan.
Technical Specs
Item Welding Blanket
Protective Material Coating Uncoated
Overall Length 6 ft
Protective Material Colour Tan
Protective Material Thickness 0.04 in
Resistance Properties Abrasion Resistant, Spark Resistant
Duty Rating Light Duty
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Product Type Blanket
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 6 ft
Protective Material Weight 18 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Features Heat Cleaned
Grommet Material Brass
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.60
/ each