This Aircore fall protection harness is made with aluminum hardware and polyester webbing. It features contoured ergonomic padding, Duraflex stretchable webbing, and open-core padding technology for optimal airflow. This quick-connect fall protection harness has a D-ring on the back. It has a 400-pound capacity, includes padding, and is RFID equipped.
Technical Specs
ItemHarness
Chest Strap BucklesQuick-Connect
Harness D-Ring MaterialAluminum
Includes PaddingYes
Padding LocationBack, Shoulder
Weight Capacity400 lb
D-Ring LocationsBack
ANSI Standards MetANSI A10.32, ANSI Z359.11-14
Hardware MaterialAluminum with Clear Chromate, Clear Chromate Finished Carbon Steel
Webbing CoatingUncoated
With BeltYes
Harness StyleVest
Harness ColourGreen
Harness SizingL/XL
Leg Strap BucklesQuick-Connect
Torso AdjustmentCam
Harness ApplicationClimbing, General Use
RFID EquippedYes
FeaturesBreathable Padding, Elastomer Webbing that Stretches to Maximize Comfort