MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, TWECO-COMPATIBLE
MIG GUN, WELDSKILL WM 250, 250 A, 0.045 IN, 15 FT CABLE, TWECO-COMPATIBLE
TWECO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WeldSkill WM 250 MIG gun is model WM250-15-4045 and is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with Miller, Tweco brand. It can be used for MIG welding.
Technical Specs
Item MIG Gun
Cooling Method Air-Cooled
Maximum Current 250 A
For Gas Type CO2 (Carbon Dioxide)
Cable Length 15 ft
Handle Type Curved
Neck Tube Type Fixed
For Wire Type Aluminum, Solid
Tip Series WS14
Application Flux-Cored Arc Welding, MIG
Duty Rating Light to Medium Duty
Gas Diffuser Number WS52
Maximum Wire Feed Speed 1,000 in/min
Neck Tube Size Medium
Spool Included No
MIG Gun Type Air-Cooled
Series WeldSkill WM 250
Duty Cycle 0.6
Maximum Wire Diameter 0.045 in
For Rear Connection Type Tweco
Trigger Type Standard
Neck Tube Angle 60 Degrees
Model WM250-15-4045
Welding Processes MIG
Compatible with Brand Tweco
Compatible with Model Miller
Liner Series WS42
Neck Tube Material Metal
Nozzle Series WS22
Wire Feed Type Push
Country of Origin Mexico
(subject to change)
Related Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.75
/ each