!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 36 IN X 24 IN X 7¾ IN, RUBBER

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 36 IN X 24 IN X 7¾ IN, RUBBER

APPROVED VENDOR

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 36 IN X 24 IN X 7¾ IN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 36 IN X 24 IN X 7¾ IN, RUBBER

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 36 IN X 24 IN X 7¾ IN, RUBBER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $429.06 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2PLG5
  • Mfr. Model # 2PLG5
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 635
  • Shipping Weight 30.7 lbs

Product Details

This aluminum deck platform truck measures 24 inch width x 37 1/2 inch height x 36 inch length, and is silver. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.

Technical Specs

  • ItemAluminum Deck Platform Truck
  • Overall Height37 1/2 in
  • Overall Width24 in
  • Deck Height7 3/4 in
  • Deck Width24 in
  • Frame MaterialAluminum
  • Handle Pocket LocationSingle End
  • Number of Platforms1
  • Assembled/UnassembledAssembled
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Width1 1/4 in
  • Caster Wheel TypeStandard
  • Deck ConstructionSolid
  • Load Capacity 550 lb
  • Overall Length 36 in
  • Deck Material Aluminum
  • Deck Length 36 in
  • Deck Surface Ribbed
  • Handle Type Folding
  • Side Panel Type No Side Panels
  • Colour Grey
  • Foldable Foldable
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Rubber
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list