!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 35½ IN X 24 IN X 7¾ IN

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 35½ IN X 24 IN X 7¾ IN

APPROVED VENDOR

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 35½ IN X 24 IN X 7¾ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 35½ IN X 24 IN X 7¾ IN

ALUMINUM-DECK PLATFORM TRUCK, 550 LB LOAD CAPACITY, 35½ IN X 24 IN X 7¾ IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $420.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM33H181
  • Mfr. Model # 33H181
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.3 lbs

Product Details

This aluminum deck platform truck measures 24 inch width x 37 3/8 inch height x 35 1/2 inch length, and is grey. It is made out of aluminum. In addition, it has a 550-pound load capacity, a folding handle.

Technical Specs

  • ItemAluminum Deck Platform Truck
  • Overall Height37 3/8 in
  • Overall Width24 in
  • Deck Gauge17 ga
  • Deck Length35 1/2 in
  • Deck SurfaceRibbed
  • Handle TypeFolding
  • Side Panel TypeNo Side Panels
  • ColourGrey
  • Extended Length35 1/2 in
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Width1 3/8 in
  • Caster Wheel TypeStandard
  • Deck ConstructionSolid
  • Load Capacity 550 lb
  • Overall Length 35 1/2 in
  • Deck Material Aluminum
  • Deck Height 7 3/4 in
  • Deck Width 24 in
  • Frame Material Aluminum
  • Handle Pocket Location Single End
  • Number of Platforms 1
  • Assembled/Unassembled Assembled
  • Foldable Foldable
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list