!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 IN X 24 IN X 8½ IN, POLYOLEFIN

ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 IN X 24 IN X 8½ IN, POLYOLEFIN

DAYTON

ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 IN X 24 IN X 8½ IN, POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 IN X 24 IN X 8½ IN, POLYOLEFIN

ALUMINUM-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 48 IN X 24 IN X 8½ IN, POLYOLEFIN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.54 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM13X472
  • Mfr. Model # 13X472
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

Handles can be used on either side of truck. 2 rigid and 2 swivel casters.Shipped unassembled.

Technical Specs

  • ItemAluminum Deck Platform Truck
  • Overall Height41 in
  • Overall Width24 in
  • Deck Gauge11 ga
  • Deck Length48 in
  • Deck SurfaceRibbed
  • Handle TypeRaised
  • Side Panel TypeNo Side Panels
  • ColourGrey
  • Caster/Wheel Configuration(2) Rigid Casters, (4) Swivel Casters
  • Caster Wheel Width2 in
  • Caster Wheel TypePolyolefin
  • Deck ConstructionSolid
  • Load Capacity 2,000 lb
  • Overall Length 48 in
  • Deck Material Aluminum
  • Deck Height 8 1/2 in
  • Deck Width 24 in
  • Frame Material Aluminum
  • Handle Pocket Location Dual Ends
  • Number of Platforms 1
  • Assembled/Unassembled Unassembled
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyolefin
  • Caster Mounting Type Plate
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list