!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FLANGE: MALLEABLE IRON, FLOOR FLANGE, ⅜ IN PIPE SIZE, FLOOR FLANGE, CLASS 150

PIPE FLANGE: MALLEABLE IRON, FLOOR FLANGE, ⅜ IN PIPE SIZE, FLOOR FLANGE, CLASS 150

ANVIL

PIPE FLANGE: MALLEABLE IRON, FLOOR FLANGE, ⅜ IN PIPE SIZE, FLOOR FLANGE, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: MALLEABLE IRON, FLOOR FLANGE, ⅜ IN PIPE SIZE, FLOOR FLANGE, CLASS 150

PIPE FLANGE: MALLEABLE IRON, FLOOR FLANGE, ⅜ IN PIPE SIZE, FLOOR FLANGE, CLASS 150

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WJG4
  • Mfr. Model # 0300194800
  • UNSPSC # 40142407
  • CATALOGUE PAGE # 1738
  • Shipping Weight 0.37 lbs

Product Details

This metal pipe flange meets the standards for UL, FM, ASME B16.3, has a length of three inches, and is designed for the following applications: air, natural gas, non-potable water, and steam. It is made of malleable iron. In addition, it has 3 inch outside diameter and is a floor flange. Plus, it has a Flanged x FNPT connection type.

Technical Specs

  • ItemMetal Pipe Flange
  • Nominal Pipe Size3/8 in
  • Flange Outside Diameter3 in
  • Pipe Fitting MaterialMalleable Iron
  • Maximum Operating PressureNot For Pressure Service
  • ApplicationAir, Natural Gas, Non-Potable Water, Steam
  • Basic Fitting ShapeFlange
  • Specific Fitting Shape Floor Flange
  • Fitting Connection Type Flanged x FNPT
  • Overall Length 3 in
  • Class Class 150
  • Number of Bolt Holes 4
  • Standards UL, FM Approved, ASME B16.3
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list