!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMANENT MARKER,WATER RESISTANT,REFILLABLE,FAST DRY,CHISEL TIP,BLUE,7.5-12 MM,KING SIZE,ACRYLIC

PERMANENT MARKER,WATER RESISTANT,REFILLABLE,FAST DRY,CHISEL TIP,BLUE,7.5-12 MM,KING SIZE,ACRYLIC

JIFFY

PERMANENT MARKER,WATER RESISTANT,REFILLABLE,FAST DRY,CHISEL TIP,BLUE,7.5-12 MM,KING SIZE,ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT MARKER,WATER RESISTANT,REFILLABLE,FAST DRY,CHISEL TIP,BLUE,7.5-12 MM,KING SIZE,ACRYLIC

PERMANENT MARKER,WATER RESISTANT,REFILLABLE,FAST DRY,CHISEL TIP,BLUE,7.5-12 MM,KING SIZE,ACRYLIC

JIFFY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.34 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JFFJK100BL
  • Mfr. Model # JK100BL
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.09 lbs

Product Details

Xylene-free and water-resistant, this permanent blue marker produces long-lasting, clear marks on most surfaces. This king-size, fast-drying marker has a 7.5 millimetre to 12 millimetre chisel tip made of acrylic fibre, is refillable, and has a non-valve actuation.

Technical Specs

  • ItemMarker
  • Dry TimeImmediate
  • Tip Size7.5 to 12 mm
  • FeaturesCrates and Other Industrial Surfaces, Giant Size Permanent Marker, The Safe Alcohol Based Solvent Xylene-Free Ink, Wide Bonded Felt Nib for Bold Markings on Cartons
  • Pigment PermanencePermanent
  • Specialty Environment or Surface ConditionsCartons, Crates and Other Industrial Surfaces
  • Tip MaterialAcrylic Fibre
  • Actuation Type Non-Valve
  • Pigment Colour Blue
  • Compatible Surfaces Carton, Crates, Glass, Metal, Paper, Plastic, Porcelain, Rubber, Wood
  • Pigment Material Ink
  • Product Type Marker
  • Standards RoHS
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list