!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURALENE INK 200 MRKR BLUE BOLD TIP

DURALENE INK 200 MRKR BLUE BOLD TIP

MARKAL

DURALENE INK 200 MRKR BLUE BOLD TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURALENE INK 200 MRKR BLUE BOLD TIP

DURALENE INK 200 MRKR BLUE BOLD TIP

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.36 / each

EHC: EHC :
Min Qty 24 = $224.64

Compliance and Restrictions

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK96915
  • Mfr. Model # 96915
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 409
  • Shipping Weight 0.25 lbs

Product Details

Dura-Ink(R) 200 jumbo tip marker. Extra wide chisel tip for 3/8 inch and 5/8 inch marks. Jumbo ink supply. Ink formulated for industrial strength usage. Durable cap and barrel for heavy-duty use. For identification of equipment, signs and marking shipping containers.

Technical Specs

  • ItemInk Industrial Marker
  • Dry TimeLess than 1 min
  • Housing MaterialPlastic
  • Maximum Application TemperatureNot Applicable
  • Pigment ColourBlue
  • Tip Protection TypeNot Applicable
  • Compatible SurfacesCardboard, Fabric, Glass, Metal, Pallets, Tubes, Plastic, Sheet Metal, Wood
  • Pigment MaterialInk
  • Product TypeInk Industrial Marker
  • StandardsDevelopment Administration's RDT F-7-3T, EPA HAPS and SARA 313 Regulation, Meets Low Halogen and Chloride Standards (Less Than 200 ppm) of MIL STD-2041D, US Energy Research
  • Actuation Type Capillary
  • Housing Attachment Style Not Applicable
  • Marking Tip Shape Chisel
  • Minimum Application Temperature 0 Degrees F
  • Removal Method Not Applicable
  • Tip Size 5/8 in
  • Features Xylene-Free Ink
  • Pigment Permanence Permanent
  • Specialty Environment or Surface Conditions General Purpose
  • Tip Material Fiber
  • Country of Origin India (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list