!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, UNIVERSAL, 2.75 IN SAFETY CUFF, BLUE/YELLOW, COTTON

FITTER GLOVES, UNIVERSAL, 2.75 IN SAFETY CUFF, BLUE/YELLOW, COTTON

BDG

FITTER GLOVES, UNIVERSAL, 2.75 IN SAFETY CUFF, BLUE/YELLOW, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, UNIVERSAL, 2.75 IN SAFETY CUFF, BLUE/YELLOW, COTTON

FITTER GLOVES, UNIVERSAL, 2.75 IN SAFETY CUFF, BLUE/YELLOW, COTTON

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.64 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG3091012AK
  • Mfr. Model # 30-9-1012A-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These universal-sized, blue/yellow fitter gloves are made of cotton with a 2.75-inch safety cuff. They have full finger coverage. These work gloves are cold-resistant and have a wing thumb style. They have an 11¼-inch length.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Leather Coverage StyleLeather Palm
  • Thumb StyleWing
  • Cuff StyleSafety
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Insulated Yes
  • Glove Length 11 1/4 in
  • Glove Insulation Material Thinsulate(TM)
  • Leather Grade Premium
  • Glove Back Colour Yellow
  • Palm Material Cowhide
  • Size- Alpha One Size
  • Palm Colour Blue
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 3/4 in
  • Colour Blue, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list