!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

HEXARMOR

LEATHER GLOVES, XL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

LEATHER GLOVES, XL, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, WHITE, GOATSKIN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.44 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4061XL
  • Mfr. Model # 4061-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These ANSI/ISEA/EN-certified, X-large, white leather gloves have a 9.75-inch length with a shirred elastic wrist and slip-on cuff. These are made of premium leather grade goatskin and have a full finger coverage. These driver's gloves are abrasion-, arc flash-, cut-, and puncture-resistant and have a full thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Cut LevelA5
  • Stitching MaterialKevlar(R)
  • InsulatedNo
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C40
  • Glove Liner MaterialAramid
  • Oil-ResistantNo
  • Glove Back ColourOrange
  • Palm MaterialGoatskin
  • ATPV Rating46 cal/sq cm
  • Size- AlphaXL
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating2X23E
  • Glove CutGunn
  • Internal Reinforcement MaterialAramid
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles4921
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force103 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 482 Degrees F
  • EN 407 Contact Heat Level 15 sec
  • Leather Coverage Style Full Leather
  • Glove Length 9 13/16 in
  • Thumb Style Keystone
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Minimum Temperature 32 Degrees F
  • Glove Back Material Goatskin
  • Arc Flash PPE Category 4
  • Series Chrome SLT(R) 4061
  • Size- Numeric 10
  • Palm Colour White
  • Cuff Colour Grey, White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 2,509 g
  • Colour Grey, Orange
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list