!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE L(9), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE L(9), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE L(9), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

CUT-RESISTANT GLOVES, SIZE L(9), 9 1/2 IN L, RED/WHITE, GOATSKIN LEATHER/HPPE, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4063L
  • Mfr. Model # 4063-L(9)
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These white and red, general-purpose, cut-resistant, winter-ready safety gloves are 9 1/2 inches in length and come in large size 9. They are of goatskin leather, lined in HPPE material, have a reinforced thumb crotch, and palm-side cut resistance with a Clute cut.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Cuff StyleHook-and-Loop
  • Leather GradePremium
  • Glove Back ColourRed
  • Glove Back MaterialGoatskin
  • SeriesChrome SLT(R)
  • Size- Numeric9
  • Palm ColourWhite
  • Cuff ColourRed, White
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Puncture Force190 N
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A4
  • Stitching Material Nylon, Polyester
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material HPPE
  • Oil-Resistant Yes
  • Glove Features Reinforced Thumb Crotch
  • Palm Material Goatskin
  • Size- Alpha L
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Rating 2X44E
  • Glove Cut Clute
  • Internal Reinforcement Material HPPE
  • Reflective Backing No
  • Cuff Length 2 1/4 in
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Load 2,036 g
  • Colour Red, White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list