!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, SIZE 3XL(12), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE 3XL(12), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

CUT-RESISTANT GLOVES, SIZE 3XL(12), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 3XL(12), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

CUT-RESISTANT GLOVES, SIZE 3XL(12), 12 IN L, GREY/YELLOW, COW STEELLEATHER/SUPERFABRIC, PAIR

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.48 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5039-12
  • Mfr. Model # 5039-XXXL (12)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Grab these heavy-duty, Clute-style cow leather gloves the next time you need a full leather cut-resistant glove. They are reinforced in the index finger and thumb crotch areas and are constructed of Steelleather(R) and Superfabric(R) in grey and yellow. They are 12 inches in length and come in 3XL size 12.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA8
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back MaterialCowhide
  • SeriesSteelLeather(R) 5039
  • Size- Numeric12
  • Internal Reinforcement MaterialSuperfabric(R)
  • ANSI/ISEA Puncture Level5
  • ColourGrey
  • Cut-Resistance Coverage Full
  • Stitching Material Nylon
  • Glove Length 12 in
  • Thumb Style Keystone
  • Glove Liner Material Cotton
  • Glove Back Colour Grey
  • Palm Material Split Cowhide
  • Size- Alpha 3XL
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 5,637 g
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list