CUT/IMPACT-RESISTANT GLOVES, SIZE 2XL(11), 9 3/4 IN L, WHITE/ORANGE, GOATSKIN LEATHER/ARAMID, PAIR
CUT/IMPACT-RESISTANT GLOVES, SIZE 2XL(11), 9 3/4 IN L, WHITE/ORANGE, GOATSKIN LEATHER/ARAMID, PAIR
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Knuckle impact resistance protection zones and all over cut-resistance are just two of the features of these white and orange goatskin leather safety gloves. They are available in 2XL size 11 and are 9 3/4 inches in length. They have an aramid liner for comfort, and a Gunn cut.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level 2
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Maximum Temperature 482 Degrees F
EN 407 Contact Heat Level 15 sec
Leather Coverage Style Full Leather
Glove Length 9 1/2 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Minimum Temperature 32 Degrees F
Glove Back Material Goatskin
Arc Flash PPE Category 2
Series Chrome SLT(R)
Size- Numeric 11
Includes Double Palm No
Cuff Material Cowhide
EN 388 Rating 2X23EP
Glove Cut Gunn
Internal Reinforcement Material Aramid
Reflective Backing No
Cuff Length 2 in
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Impact Force 9 kN
ANSI/ISEA Puncture Force 103 N
Hand Protection Style Glove
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Insulated No
Sold As Pair
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Glove Insulation Material Aramid
Glove Liner Material Aramid
Oil-Resistant No
Glove Back Colour Orange/White
Palm Material Goatskin
ATPV Rating 23.6 cal/sq cm
Size- Alpha 2XL
Knuckle Protection Material TPR
Palm Colour White
Cuff Colour White
EN 388 Impact Rated Yes
Leather Palm Process Grain
Glove Construction Cut and Sewn
Pairs per Package 1
ANSI/ISEA Abrasion Cycles 4921
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,509 g
Colour Orange, White
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.24
/ PAIR