!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER TOOL BUCKET, FOR STEPLADDERS, PLASTIC, 15.3 IN OVERALL L, 16.3 IN OVERALL W

LADDER TOOL BUCKET, FOR STEPLADDERS, PLASTIC, 15.3 IN OVERALL L, 16.3 IN OVERALL W

WERNER

LADDER TOOL BUCKET, FOR STEPLADDERS, PLASTIC, 15.3 IN OVERALL L, 16.3 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER TOOL BUCKET, FOR STEPLADDERS, PLASTIC, 15.3 IN OVERALL L, 16.3 IN OVERALL W

LADDER TOOL BUCKET, FOR STEPLADDERS, PLASTIC, 15.3 IN OVERALL L, 16.3 IN OVERALL W

WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.46 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WGUAC50JB3PK
  • Mfr. Model # AC50-JB-3CA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 577
  • Shipping Weight 1.79 lbs

Product Details

This ladder shelves, trays and containers measures 16 inch width x 12 inch height x 15 inch length, and is blue with a unfinished finish/coating. Plus, it is made out of plastic. In addition, it has a 25-pound load capacity.

Technical Specs

  • ItemLadder Shelves, Trays and Containers
  • MaterialPlastic
  • Overall Height12 in
  • ColourBlue
  • Compatible with Series6200, FTP6200, P6200, T6200
  • FinishUnfinished
  • Load Capacity - Maximum 25 lb
  • Compatible Ladder Type Stepladders
  • Overall Length 15 in
  • Product Type Tool Bucket
  • Compatible with Manufacturer Model Number 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
  • Overall Width 16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list