!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COTTON GLOVES, UNIVERSAL, 2 IN KNIT WRIST CUFF, BEIGE, COTTON

COTTON GLOVES, UNIVERSAL, 2 IN KNIT WRIST CUFF, BEIGE, COTTON

LAURENTIDE

COTTON GLOVES, UNIVERSAL, 2 IN KNIT WRIST CUFF, BEIGE, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTON GLOVES, UNIVERSAL, 2 IN KNIT WRIST CUFF, BEIGE, COTTON

COTTON GLOVES, UNIVERSAL, 2 IN KNIT WRIST CUFF, BEIGE, COTTON

LAURENTIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.22 / pair

EHC: EHC :
Min Qty 12 = $62.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTG03040ONE
  • Mfr. Model # 03040-110-ONE
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.12 lbs

Product Details

These universal-sized, beige cotton gloves are made of cotton with a two-inch knit wrist cuff. They have full finger coverage with a wing thumb. These gloves are cold-insulated.

Technical Specs

  • ItemCotton Glove
  • Finger CoverageFull Finger
  • InsulatedNo
  • Thumb StyleWing
  • Leather GradeStandard
  • Glove Back MaterialCotton
  • Includes Double PalmNo
  • Cuff ColourBeige
  • Leather Palm ProcessSplit
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Glove Back Colour Beige
  • Palm Material Leather
  • Cuff Material Cotton
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • Colour Beige
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list