Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This electric chain hoist is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel. This electric chain hoist meets the standards for ANSI/ASME B30.16, CUL, NEMA.
Spécifications techniques
ItemElectric Chain Hoist
Mount TypeHook Mounted
Number of Speeds1
Current at Min. Voltage10 A
Motor Horsepower5/8 hp
Headroom22 7/16 in
Body Width8 5/8 in
Body MaterialSteel
Includes BrakeBrake Included
Chain Length10 ft
Clutch TypeOverload Limiting
Controller Cord Length10 ft
Included ComponentsChain Container
Lifting Hook MaterialSteel
Lifting Hook TypeHook with Safety Latch
Number of Load Chains2
Overload Protection IncludedOverload Protection Included
Phase1
Thermal ProtectionIncluded
Chain FinishPowder Coated
Mfr. Warranty Length1 yr
Duty ClassificationH2
Maximum Lifting Capacity2,000 lb
Maximum Lifting Length10 ft
Current at Max. Voltage10 A
Operating Voltage115V AC
Body Length22 5/16 in
Body Depth7 3/8 in
Brake TypeElectric Disc
Chain GradeGrade 80
Chain MaterialAlloy Steel
ColourRed
ControlsPush Button Pendant
Includes ClutchClutch Included
Lifting Hook Opening Width22 7/16 in
Minimum Retracted Length22 7/16 in
Number of Reeves1
Pendant IP RatingIP54
Starts and Stops per Hour75
Body FinishPowder Coated
For Outdoor UseNot For Outdoor Use
StandardsANSI/ASME B30.16, CUL Listed, NEMA Certified
Pays d’origineChina
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
: $3,525.06
/ each
Droit de manutention écologique:
Droit de manutention écologique
: