Y STRAINER: BRONZE, 1 IN, NPT THREAD, MESH, 20 MESH, 300 PSI, 4 IN HT
Y STRAINER: BRONZE, 1 IN, NPT THREAD, MESH, 20 MESH, 300 PSI, 4 IN HT
ZURN WILKINS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This SXL series y-strainer is for use with water. In addition, it meets the standards for NSF/ANSI/CAN 61. It measures 4 inch height x 4½ inch length, and has a 90 gpm flow rate, with a Buna Nitrile seal.
Technical Specs
Item Y-Strainer
Maximum Pressure at 100 deg F 300 psi
Height 4 in
Screen Material 304 Stainless Steel
Housing Material Bronze
For Use With Water
Maximum Pressure 300 psi WOG
Micron Rating 841 micron
Port 1 Connection Type NPT
Port 2 Connection Size 1 in
Port 2 Gender Female
Port 3 Connection Type NPT
Seal Material Buna Nitrile
Standards NSF/ANSI/CAN 61
Pipe Size 1 in
Length 4 1/2 in
Blow Off Port 1/2 in
Mesh Size 20
Flow Rate 90 gpm
Includes Screen Screen Included
Maximum Temperature 180 Degrees F
Port 1 Connection Size 1 in
Port 1 Gender Female
Port 2 Connection Type NPT
Port 3 Connection Size 1/2 in
Port 3 Gender Female
Series SXL
Strainer Type Mesh
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.17
/ each