!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Welding Screen, 6 ft H, 8 ft W, Yellow

Welding Screen, 6 ft H, 8 ft W, Yellow

WESTWARD

Welding Screen, 6 ft H, 8 ft W, Yellow close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Welding Screen, 6 ft H, 8 ft W, Yellow

Welding Screen, 6 ft H, 8 ft W, Yellow

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.26 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22RN70
  • Mfr. Model # 22RN70
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 1430
  • Shipping Weight 29.32 lbs

Technical Specs

  • ItemWelding Screen
  • OpacityTinted Transparent
  • Screen Material CoatingPVC
  • Overall Height6 ft
  • Screen Material ColourYellow
  • Screen Material Thickness0.36 mm
  • Base Frame TypePlatform Legs
  • FeaturesMulti-Panel Enclosures
  • Frame Leg Length31 in
  • Grommet Hole Diameter0.35 in
  • Grommet Spacing12 in
  • Includes FrameYes
  • Number of Sides4
  • ProcessEnclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter
  • Frame Tube Size 1 in
  • Screen Material PVC
  • Maximum Temperature 150 Degrees F
  • Overall Width 8 ft
  • Screen Material Weight 13 oz/sq yd
  • Resistance Properties UV Inhibitor
  • Fastener Type Grommets
  • Frame Finish Powder Coated
  • Frame Material Steel
  • Grommet Location Centre
  • Includes Nylon Ties, Snap Locks
  • Printed Text WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
  • Panel Height 6 ft
  • Screen Width 8 ft
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list