!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING CURTAIN, WINDOW, SILICONE-COATED FIBERGLASS, 8 X 6 FT, GREY/ORANGE

WELDING CURTAIN, WINDOW, SILICONE-COATED FIBERGLASS, 8 X 6 FT, GREY/ORANGE

HI TEMP

WELDING CURTAIN, WINDOW, SILICONE-COATED FIBERGLASS, 8 X 6 FT, GREY/ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN, WINDOW, SILICONE-COATED FIBERGLASS, 8 X 6 FT, GREY/ORANGE

WELDING CURTAIN, WINDOW, SILICONE-COATED FIBERGLASS, 8 X 6 FT, GREY/ORANGE

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $356.58 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPG51-6X8JS
  • Mfr. Model # G51-6X8-JS
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 1430
  • Shipping Weight 6.61 lbs

Product Details

Welding screens fitted with viewing window. Fit into any 6 x 6 ft or 6 x 8 ft frame. Made from an FM Approved 17 oz. welding curtain material capable of withstanding temperatures to 538 Degrees C (1,000 Degrees F). A replaceable flash and spark resistant window is installed for viewing. Frames not included.

Technical Specs

  • ItemWindowed Welding Screen
  • Curtain Material TypeFibreglass
  • Maximum Temperature1,200 Degrees F
  • Curtain Width6 ft
  • Curtain Material Weight17 oz/sq yd
  • Grommet Spacing12 in
  • Fastener TypeGrommets
  • Grommet LocationOne Side
  • ProcessHi-Temp Welding Screen Protects from the Highest Volume of Sparks
  • Curtain Design Curtain
  • Curtain Material Coating Silicone
  • Curtain Height 8 ft
  • Curtain Material Colour Grey, Orange
  • Curtain Material Thickness 0.44 mm
  • Standards FM Approved
  • Features Made with G51 Material
  • Includes 20 Grommets
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list