Welding Curtain with Window,6 ft H,8ft W
Welding Curtain with Window,6 ft H,8ft W
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect-O-Screen(R) HD with Weld View(TM) window is an opaque curtain with a replaceable viewing area and optional cover flap. Permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of screens to assure protection from UV flash.
Technical Specs
Item Welding Curtain with Window
Opacity Opaque
Curtain Material Coating Tinted
Curtain Height 6 ft
Curtain Material Colour Red
Curtain Material Thickness 0.41 mm
Resistance Properties Abrasion Resistant, Corrosion Resistant
Fastener Type Grommets
Grommet Location Center
Process Abrasion Resistance, Blocking of Flash, Most Harmful UV Rays, Spark, Superior Heat
Curtain Design Curtain with Window
Curtain Material Type Fibreglass
Maximum Temperature 1,000 Degrees F
Curtain Width 8 ft
Curtain Material Weight 16 oz/sq yd
Grommet Spacing 12 in
Standards California Fire Marshal Approved
Features Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
Includes Frame
Country of Origin China
(subject to change)