!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Welding Blanket,8 ft W,8 ft L,Black

Welding Blanket,8 ft W,8 ft L,Black

WESTWARD

Welding Blanket,8 ft W,8 ft L,Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Welding Blanket,8 ft W,8 ft L,Black

Welding Blanket,8 ft W,8 ft L,Black

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW22RN89
  • Mfr. Model # 22RN89
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 1428
  • Shipping Weight 17.26 lbs

Technical Specs

  • ItemWelding Blanket
  • Protective Material CoatingAcrylic
  • Overall Length8 ft
  • Protective Material ColourBlack
  • Protective Material Thickness0.06 in
  • StandardsFM Approved, NFPA701
  • Grommet Spacing24 in
  • FeaturesThis Welding Curtain can Help to Enclose Robotic Welding Cells and Other Welding Work Areas. it Allows You to Create a Customized, Enclosed Area to Protect Personnel and Equipment From Welding Sparks, Spatter, and Slag
  • Grommet MaterialBrass
  • Product TypeBlanket
  • Protective Material Fibreglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 8 ft
  • Protective Material Weight 28 oz/sq yd
  • Grommet Location Two on Each Corner
  • Duty Rating Medium Duty
  • Fastener Type Grommets
  • Grommet Hole Diameter 4/5 in
  • Process General welding applications with light sparks and minimal spatter
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list