WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 8 FT, ORANGE, 32 OZ/SQ YD MATERIAL
WELDING BLANKET, UNCOATED FIBERGLASS, 6 X 8 FT, ORANGE, 32 OZ/SQ YD MATERIAL
STEINER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
OrangeGlass(TM) welding blanket. Durable 32 oz. uncoated fiberglass blankets provide good general-duty protection against welding sparks and spatter. Withstands temperature to 1,000 Degrees F. Colour: Orange.
Technical Specs
Item Welding Blanket
Protective Material Coating Uncoated
Overall Length 8 ft
Protective Material Colour Orange
Protective Material Thickness 0.06 in
Resistance Properties Abrasion Resistant, Spark Resistant, Spatter Resistant
Duty Rating Medium Duty
Fastener Type Grommets
Grommet Hole Diameter 3/8 in
Product Type Blanket
Protective Material Fibreglass
Maximum Temperature 1,000 Degrees F
Overall Width 6 ft
Protective Material Weight 32 oz/sq yd
Grommet Location Two on Each Corner
Standards FM Approved
Grommet Spacing 24 in
Features Not Recommended for Stress Relief
Grommet Material Fibreglass
Country of Origin China
(subject to change)
Alternate Products
HI TEMP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$413.51
/ EACH