This open end wrench set weighs 1.7 pounds and is insulated. The handle is red and has a one-piece style/type. It meets the standards for ASTM F1505, IEC 60900. In addition, it is made of plastic, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable. This open end wrench set includes¼ inch, 5/16 inch, ⅜ inch, 7/16 inch, ½ inch, 9/16 inch, ⅝ inch, ¾ inch open end wrenches.
Technical Specs
ItemOpen End Wrench Set
FinishChrome
Head Size1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in
InsulatedInsulated
Measurement TypeSAE
Opening TypeRounded
Range of Lengths4 19/64 in to 7 19/64 in
NonsparkingNot Non-Sparking
Tether StyleNot Tether Capable
Corrosion ResistantCorrosion-Resistant
Container ColourBlack, Red
Head Offset Angle15 Degrees
Wrench ShapeStraight
Includes1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in Open End Wrenches
Wrench Product GroupingWrench Sets
Range of Head Sizes1/4 in to 3/4 in
MaterialPlastic
Number of Tools8
Opening Angle (Deg.)15 Degrees
Container TypePlastic Tool Roll
Single End/Double EndSingle End
Handle TypeOne-Piece
Head Thickness29/64 in, 35/64 in, 39/64 in, 21/32 in