WORK TABLE, FIXED H, STAINLESS STEEL, 60 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY
WORK TABLE, FIXED H, STAINLESS STEEL, 60 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Modular work surface system is constructed of 16 gauge, 304 brushed stainless steel with a chrome base.
Technical Specs
- ItemWork Table
- Number of Shelves2
- ColourGrey
- FeaturesLower Shelf is Adjustable
- Frame Material FinishChrome-Plated
- Includes(4) 33 in Posts and (2) Wire Shelves
- Overall Depth30 in
- Overall Load Capacity600 lb
- PortabilityStationary
- StandardsNSF Certified
- Top Material FinishNone
- Unit TypeNot Expandable or Modular
- Work Surface Width60 in
- Expandable Work SurfaceWork Surface Not Expandable
- For EnvironmentClean Rooms
- Frame ConstructionBolted Only
- Lock TypeNo Lock
- Metal Top Thickness1 1/2 in
- Number of Flow Rails0
- Height Adjustability Fixed Height
- Assembly Unassembled
- Edge Shape Square
- Frame Material Stainless Steel
- Included Components Lower Shelf
- Number of Drawers 0
- Overall Fixed Height 34 1/2 in
- Overall Width 60 in
- Resistance Properties Corrosion-Resistant
- Top Material Stainless Steel
- Top Metal Material Gauge 16 ga
- Work Surface Depth 30 in
- ESD Safe Not ESD Safe
- Foot Type Leg Leveling Pad
- For Location Indoor
- Frame Metal Material Gauge 16 ga
- Maximum Shelf Load Capacity 200 lb (Lower Shelf), 200 lb (Top Shelf)
- Number of Bins 1
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,328.15
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,187.76
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,206.56
/ each