!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK TABLE, FIXED H, STAINLESS STEEL, 48 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STAINLESS STEEL, 48 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY

APPROVED VENDOR

WORK TABLE, FIXED H, STAINLESS STEEL, 48 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK TABLE, FIXED H, STAINLESS STEEL, 48 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY

WORK TABLE, FIXED H, STAINLESS STEEL, 48 IN X 30 IN, 600 LB OVERALL LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,206.56 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4UEL7
  • Mfr. Model # 4UEL7
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 688
  • Shipping Weight 73.4 lbs

Product Details

This work table measures 48 inch width x 30 inch depth and is grey with a chrome-plated finish/coating. It includes 4 33 in posts and 2 wire shelves and is made out of 16 gauge stainless steel. In addition, it has two shelves, zero drawers, a 600-pound load capacity and has no lock, plus it is corrosion-resistant. It also features lower shelf is adjustable. This work table meets the standards for NSF.

Technical Specs

  • ItemWork Table
  • Number of Shelves2
  • ColourGrey
  • FeaturesLower Shelf is Adjustable
  • Frame Material FinishChrome-Plated
  • Includes(4) 33 in Posts and (2) Wire Shelves
  • Overall Depth30 in
  • Overall Load Capacity600 lb
  • PortabilityStationary
  • StandardsNSF Certified
  • Top Material FinishNone
  • Unit TypeNot Expandable or Modular
  • Work Surface Width48 in
  • Expandable Work SurfaceWork Surface Not Expandable
  • For EnvironmentClean Rooms
  • Frame ConstructionBolted Only
  • Lock TypeNo Lock
  • Metal Top Thickness1 1/2 in
  • Number of Flow Rails0
  • Height Adjustability Fixed Height
  • Assembly Unassembled
  • Edge Shape Square
  • Frame Material Stainless Steel
  • Included Components Lower Shelf
  • Number of Drawers 0
  • Overall Fixed Height 34 1/2 in
  • Overall Width 48 in
  • Resistance Properties Corrosion-Resistant
  • Top Material Stainless Steel
  • Top Metal Material Gauge 16 ga
  • Work Surface Depth 30 in
  • ESD Safe Not ESD Safe
  • Foot Type Leg Leveling Pad
  • For Location Indoor
  • Frame Metal Material Gauge 16 ga
  • Maximum Shelf Load Capacity 200 lb (Lower Shelf), 200 lb (Top Shelf)
  • Number of Bins 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list