!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WOMANS FIRE BRAND GLOVES, S, 4 IN, GAUNTLET CUFF, TAN

WOMANS FIRE BRAND GLOVES, S, 4 IN, GAUNTLET CUFF, TAN

WATSON GLOVES

WOMANS FIRE BRAND GLOVES, S, 4 IN, GAUNTLET CUFF, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WOMANS FIRE BRAND GLOVES, S, 4 IN, GAUNTLET CUFF, TAN

WOMANS FIRE BRAND GLOVES, S, 4 IN, GAUNTLET CUFF, TAN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.91 / PAIR

EHC: EHC :
Min Qty 6 = $95.46

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9238WS
  • Mfr. Model # 9238W-S
  • UNSPSC # 42032918
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

These ANSI/ISEA-certified, small, woman's fire brand gloves have a four-inch gauntlet split leather cuff. They are made of tan grain cowhide and feature welted seams for reinforcement and added protection against sparks. These gloves are flame resistant and have a wing thumb style.

Technical Specs

  • ItemLeather Glove
  • ANSI/ISEA Heat Level2
  • Finger CoverageFull Finger
  • Maximum Temperature140 Degrees C
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialCotton Fleece
  • Glove Liner MaterialCotton Fleece
  • Glove FeaturesStrength and Durability, Flexibility and Comfortable, Welted Seams, Protection Against Sparks, Additional Wrist and Forearm Protection, Made For Woman's Hand
  • Palm MaterialCowhide
  • Size- AlphaS
  • Cuff MaterialSplit Leather
  • Glove CutGunn
  • Reflective BackingNo
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Stitching Material Kevlar(R)
  • Insulated Yes
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Glove Back Colour Tan
  • Glove Back Material Cowhide
  • Series Woman's Fire Brand
  • Includes Double Palm No
  • Cuff Colour Red
  • Leather Palm Process Split
  • Cuff Length 4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list