!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT, HEAVY-DUTY, CA730, CUTS 1/4 IN, WELDS 1/4 IN, OXYGEN

GAS WELDING OUTFIT, HEAVY-DUTY, CA730, CUTS 1/4 IN, WELDS 1/4 IN, OXYGEN

UNIWELD

GAS WELDING OUTFIT, HEAVY-DUTY, CA730, CUTS 1/4 IN, WELDS 1/4 IN, OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT, HEAVY-DUTY, CA730, CUTS 1/4 IN, WELDS 1/4 IN, OXYGEN

GAS WELDING OUTFIT, HEAVY-DUTY, CA730, CUTS 1/4 IN, WELDS 1/4 IN, OXYGEN

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,608.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWOPH1-730
  • Mfr. Model # OPH1-730
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.4 lbs

Product Details

This heavy-duty 90-degree gas welding outfit includes a welding handle, cutting tip, three welding tips, heating tip, oxygen regulator, acetylene regulator, twin hoses, goggles, and lighter. Designed for use with oxygen, this product cuts up to 1/4 inches and welds up to 1/4 inches. It also has a CA730 cutting attachment.

Technical Specs

  • ItemWelding And Cutting Outfit
  • Kit SeriesOPH1-730
  • Cutting Tip Manufacturer Part Number144-1
  • Head Angle90 Degrees
  • Regulator CGA Number (Fuel)510
  • Hose Fitting SizeB
  • Product TypeOutfits Cutting and Welding
  • IncludesWelding Handle, Cutting Attachment, Cutting Tip, 3 Welding Tips, Heating Tip, Oxygen Regulator, Acetylene Regulator, Twin Hoses, Goggles, Lighter
  • Number of Brazing and Soldering Tips3
  • Number of Regulators2
  • Regulator Model (Oxygen)RV8010
  • Compatible Fuel Type Oxyacetylene
  • Torch Handle Model WH730
  • Cutting Attachment Manufacturer Part Number CA730
  • Welding and Brazing Tip Manufacturer Part Number Type 730 -1, -3, -5
  • Regulator CGA Number (Oxygen) 540
  • Hose Length 24 1/4 ft
  • Torch Style A.L.C
  • Application Brazing, Cutting, Heating, Welding
  • Number of Cutting Tips 1
  • Regulator Model (Fuel) RV8011
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list