!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING BLANKET ROLL,5 FT W,150 FT L,RED

WELDING BLANKET ROLL,5 FT W,150 FT L,RED

STEINER

WELDING BLANKET ROLL,5 FT W,150 FT L,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET ROLL,5 FT W,150 FT L,RED

WELDING BLANKET ROLL,5 FT W,150 FT L,RED

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,130.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54TA74
  • Mfr. Model # 379-60R
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • ItemWelding Blanket Roll
  • Protective Material CoatingSilicone
  • Overall Length150 ft
  • Protective Material ColourRed
  • Protective Material Thickness0.04 in
  • Resistance PropertiesAbrasion Resistant, Oil Resistant, Slag Resistant, Spark Resistant, Spatter Resistant
  • Duty RatingMedium
  • Fastener TypeGrommets
  • Grommet Hole Diameter3/8 in
  • Product TypeBlanket Roll
  • Protective Material Fiberglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 5 ft
  • Protective Material Weight 32 oz/sq yd
  • Grommet Location Two on Each Corner
  • Standards FM Approved
  • Grommet Spacing 24 in
  • Features Not Recommended for Stress Relief
  • Grommet Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list