!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING AND CUTTING OUTFIT, 90-DEGREE, CUTS 3/4 IN, WELDS 1/2 IN, ACETYLENE/OXYGEN

WELDING AND CUTTING OUTFIT, 90-DEGREE, CUTS 3/4 IN, WELDS 1/2 IN, ACETYLENE/OXYGEN

VICTOR THERMAL DYNAMICS

WELDING AND CUTTING OUTFIT, 90-DEGREE, CUTS 3/4 IN, WELDS 1/2 IN, ACETYLENE/OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING AND CUTTING OUTFIT, 90-DEGREE, CUTS 3/4 IN, WELDS 1/2 IN, ACETYLENE/OXYGEN

WELDING AND CUTTING OUTFIT, 90-DEGREE, CUTS 3/4 IN, WELDS 1/2 IN, ACETYLENE/OXYGEN

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,746.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-2101
  • Mfr. Model # 0384-2101
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 1477
  • Shipping Weight 21.4 lbs

Product Details

This welding and cutting outfit has a 90-degree head angle and is designed for acetylene and oxygen use. It includes a spark lighter, goggles, Wypo Set, Grade T dual hose, acetylene regulator, oxygen regulator, cutting tip, and four heating nozzles. This product cuts up to 3/4 inches and welds up to 1/2 inches. It also has a 2460+ cutting attachment and 315FC+ torch handle.

Technical Specs

  • ItemCutting Outfit
  • Kit SeriesJourneyman Edge 2.0
  • Cutting Tip Manufacturer Part Number1-1-101
  • Head Angle90 Degrees
  • Welding and Brazing Tip Manufacturer Part NumberW-1, W-3, W-5
  • Regulator CGA Number (Oxygen)CGA 540
  • Hose Length20 ft
  • Torch StyleVictor
  • ApplicationCutting, Heating, Welding
  • Number of Cutting Tips1
  • Number of Welding Nozzles3
  • Regulator Model (Oxygen)ESS42-125-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH 315FC+
  • Cutting Attachment Manufacturer Part Number CA2460
  • Heating Nozzle Manufacturer Part Number 8-MFA
  • Regulator CGA Number (Fuel) CGA 510
  • Hose Fitting Size B
  • Product Type Combination Torch & Tip Kit
  • Includes Cutting Goggles, Striker, Tip Cleaners
  • Number of Brazing and Soldering Tips 3
  • Number of Regulators 2
  • Regulator Model (Fuel) ESS42-15-510
  • Standards AS4267, ASTM G-175, CGA E-4, ISO 2503, UL 252
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list