!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 80 PSIG, NEOPRENE DIAPHRAGM

GAS REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 80 PSIG, NEOPRENE DIAPHRAGM

VICTOR

GAS REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 80 PSIG, NEOPRENE DIAPHRAGM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 80 PSIG, NEOPRENE DIAPHRAGM

GAS REGULATOR, 1 STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 80 PSIG, NEOPRENE DIAPHRAGM

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $405.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0781-0027
  • Mfr. Model # 0781-0027
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1472
  • Shipping Weight 3.15 lbs

Product Details

This SR 250 gas regulator is made of brass. It features tried and true brass design delivers excellent gas control characteristics that meets the demands of precise cutting, welding and heating applications. In addition, it is designed for applications including general purpose. It has an overall depth of 4.25 inches, an overall width of 6.38 inches, and an overall height of 5.13 inches. It meets the standards for ETL listed, UL252.

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)80 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • CGA NumberCGA 540
  • Body Diameter2.5 in
  • FeaturesTried and True Brass Design Delivers Excellent Gas Control Characteristics That Meets the Demands of Precise Cutting, Welding and Heating Applications
  • Gauge Diameter2 in
  • Inlet Thread DirectionRight Hand
  • Outlet Pressure (Minimum)4 psig
  • Overall Height5.13 in
  • Regulator SeriesSR 250
  • Maximum Gauge Outlet Pressure 3,000 psig
  • Compatible Gas Type Oxygen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.825"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Diaphragm Material Neoprene
  • Application General Purpose
  • Duty Rating Medium Duty
  • Flow Coefficient 0.109
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Type Cylinder
  • Overall Depth 4.25 in
  • Overall Width 6.38 in
  • Standards ETL Listed, UL252
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list