!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 1-3-101, WITH CYLINDERS, MEDIUM DUTY

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 1-3-101, WITH CYLINDERS, MEDIUM DUTY

VICTOR

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 1-3-101, WITH CYLINDERS, MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 1-3-101, WITH CYLINDERS, MEDIUM DUTY

GAS WELDING OUTFIT, ACETYLENE, CGA 200, CA1260, 1-3-101, WITH CYLINDERS, MEDIUM DUTY

VICTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,228.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0384-0944
  • Mfr. Model # 0384-0944
  • UNSPSC # 23271423
  • CATALOGUE PAGE # 1476
  • Shipping Weight 36.8 lbs

Product Details

Welding and Cutting Tote, Gas Service Acetylene, Oxygen, Cutting Attachment CA1350, Torch Handle 100FC, Series G150, Stages Single, Cuts Up To 1/2 In., Welds Up To 1 In., Welding Nozzles W-1, Cutting Tips 0-3-101, Includes Cylinders, Fuel Acetylene, Tip Series 0-3-101, Application Cutting and Welding, Characteristics Medium Duty - Oxy/Fuel

Technical Specs

  • ItemGas Welding Outfit
  • Kit SeriesG150
  • Included Cutting Attachment Manufacturer Part NumberCA1260
  • Included Heating Nozzle Manufacturer Part NumberVMA-1-15
  • Head Angle90 Degrees
  • Regulator CGA Number (Oxygen)CGA 540
  • Torch StyleVictor
  • Hose Length12 1/2 ft
  • ApplicationCutting, Heating, Welding
  • Regulator Model (Fuel)G150-15-200R
  • Compatible Fuel Type Acetylene
  • Torch Handle Model 100FC
  • Included Cutting Tip Manufacturer Part Number 1-3-101
  • Included Welding and Brazing Tip Manufacturer Part Number 1-W-1
  • Regulator CGA Number (Fuel) CGA 200
  • Product Type Portable Combination Torch, Tip and Cylinder Kit
  • Hose Fitting Size A
  • Includes Check Valve, Fuel Regulator, Goggles, Handle, Striker, Tank Key
  • Duty Rating Light Duty
  • Regulator Model (Oxygen) G150-60-540R
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list