!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH FLUSH METAL SHELVES, 600 LB LOAD CAPACITY, 36 IN X 24 IN, 36 IN X 24 IN

UTILITY CART WITH FLUSH METAL SHELVES, 600 LB LOAD CAPACITY, 36 IN X 24 IN, 36 IN X 24 IN

APPROVED VENDOR

UTILITY CART WITH FLUSH METAL SHELVES, 600 LB LOAD CAPACITY, 36 IN X 24 IN, 36 IN X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH FLUSH METAL SHELVES, 600 LB LOAD CAPACITY, 36 IN X 24 IN, 36 IN X 24 IN

UTILITY CART WITH FLUSH METAL SHELVES, 600 LB LOAD CAPACITY, 36 IN X 24 IN, 36 IN X 24 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $721.62 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JHU3
  • Mfr. Model # 65144-IP
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.85 lbs

Product Details

This utility cart with flush metal shelves measures 24 inch width x 42 inch height x 36 inch length, and is grey with a galvanized finish/coating. It is made out of 16-gauge steel. In addition, it has two shelves, a 600-pound load capacity and two raised handles.

Technical Specs

  • ItemUtility Cart with Flush Metal Shelves
  • Load Capacity600 lb
  • Gauge16 ga
  • ColourGrey
  • Number of Shelves2
  • Shelf Width24 in
  • Caster Wheel TypeStandard
  • Caster/Wheel Configuration(4) Swivel
  • Lip StyleFlush
  • Overall Length36 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Capacity per Shelf300 lb
  • Caster/Wheel Mounting LocationStandard
  • Power IndicatorPower Indicator Not Included
  • Top Shelf Height42 in
  • Assembled/Unassembled Unassembled
  • Material Steel
  • Finish Galvanized
  • Handle Type (2) Raised
  • Shelf Length 36 in
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Rubber
  • Caster Mounting Type Stem
  • Overall Height 42 in
  • Overall Width 24 in
  • Adjustable Increments 1 in
  • Caster Core Material Rubber
  • Platform Surface Smooth
  • Shelf Adjustability Adjustable
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list