!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT UTILITY CART WITH DEEP LIPPED METAL SHELVES, 36 IN X 24 IN

CORROSION-RESISTANT UTILITY CART WITH DEEP LIPPED METAL SHELVES, 36 IN X 24 IN

APPROVED VENDOR

CORROSION-RESISTANT UTILITY CART WITH DEEP LIPPED METAL SHELVES, 36 IN X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT UTILITY CART WITH DEEP LIPPED METAL SHELVES, 36 IN X 24 IN

CORROSION-RESISTANT UTILITY CART WITH DEEP LIPPED METAL SHELVES, 36 IN X 24 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,214.27 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11A470
  • Mfr. Model # 11A470
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 631
  • Shipping Weight 63.0 lbs

Product Details

16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).

Technical Specs

  • ItemCorrosion-Resistant Utility Cart with Deep Lipped Metal Shelves
  • Load Capacity1,200 lb
  • Gauge16 ga
  • ColourGrey
  • Number of Shelves2
  • Shelf Width24 in
  • Distance Between Shelves22 in
  • Overall Length41 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Caster Core MaterialPolyurethane
  • Top Shelf Height35 in
  • Assembled/Unassembled Unassembled
  • Material Stainless Steel
  • Finish Unfinished
  • Handle Type Flat
  • Shelf Length 36 in
  • Lip Style 4-Sided Lipped
  • Overall Height 35 in
  • Overall Width 24 in
  • Capacity per Shelf 600 lb
  • Power Indicator Power Indicator Not Included
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list