!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS WALL/CEILING UNIT HEATER, 90,000 BTUH HEATING CAPACITY INPUT, PROPELLER, 30 IN W

GAS WALL/CEILING UNIT HEATER, 90,000 BTUH HEATING CAPACITY INPUT, PROPELLER, 30 IN W

DAYTON

GAS WALL/CEILING UNIT HEATER, 90,000 BTUH HEATING CAPACITY INPUT, PROPELLER, 30 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS WALL/CEILING UNIT HEATER, 90,000 BTUH HEATING CAPACITY INPUT, PROPELLER, 30 IN W

GAS WALL/CEILING UNIT HEATER, 90,000 BTUH HEATING CAPACITY INPUT, PROPELLER, 30 IN W

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,701.56 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2RYV2
  • Mfr. Model # 2RYV2A
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Product Details

This gas wall and ceiling unit heater includes lp gas conversion kit. It features power venting allows horizontal venting through side walls or vertical venting, and measures 30 inch width, 22⅝ inch height, 26⅜ inch depth. This heater has a 10-year on heat exchanger, burners, and flue collector, all other parts are 1-year manufacturer's warranty, it is one-phase, 60 Hz, is ceiling mountable, is direct drive, 1,100 cfm air flow, 6.4 Amps, has fan forced heating, and 16 inch diameter.

Technical Specs

  • ItemGas Wall and Ceiling Unit Heater
  • Combustion TypeField Convertible
  • Heating Capacity Output73,800 BtuH
  • Thermal Efficiency Rating82%
  • Overall Height22 5/8 in
  • Overall Depth26 3/8 in
  • Air Flow DirectionHorizontal
  • Burner Air Inlet Size5 in
  • Fan Diameter16 in
  • Gas Connection Size1/2 in
  • Heat Exchanger Gauge20 ga
  • Heat Output73,800 BtuH
  • Heating MethodFan Forced
  • Indoor Air Discharge Height22 5/8 in
  • Maximum Amperage6.4 A
  • Motor TypeSP
  • Mounting Hole Diameter3/4 in
  • Mounting TypeSuspended
  • Profile TypeLow
  • Thermostat IncludedThermostat Not Included
  • IncludesLP Gas Conversion Kit
  • StandardsETL, ETLc Certified
  • Fuel Type Natural Gas, Propane
  • Heating Capacity Input 90,000 BtuH
  • Fan Type Propeller
  • Flue Diameter 5 in
  • Overall Width 30 in
  • Air Flow 1,100 cfm
  • Air Temperature Rise 60 Degrees F
  • Drive Type Direct
  • Frequency 60 Hz
  • Gas Connection Type NPT, Male
  • Heat Exchanger Material Aluminized Steel
  • Heater Voltage 115V AC
  • Ignition Type Direct Spark
  • Indoor Air Discharge Width 30 in
  • Motor Speed 1,050 RPM
  • Mounting Height 8 ft to 10 ft
  • Mounting Location Ceiling
  • Phase 1
  • Vent Type Power
  • Features Power Venting Allows Horizontal Venting Through Side Walls or Vertical Venting, Tubular Heat Exchanger And Single Burner Design with Gas Conversion Kit Included
  • Manufacturers Warranty Length 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list