LOW VOLTAGE THERMOSTAT, HEAT ONLY, RH/W FAN SETTING, ON-OFF, ON-OFF/NO FAN SETTING
LOW VOLTAGE THERMOSTAT, HEAT ONLY, RH/W FAN SETTING, ON-OFF, ON-OFF/NO FAN SETTING
EMERSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This low voltage thermostat includes f61-2499, and is white, measures 2⅞ inch width, 3¾ inch height, 1½ inch depth. This low voltage thermostat is designed for use with the following applications: heat only. In addition, it is 30 volts AC, 50/60 Hz, and is wall mountable.
Technical Specs
Item Low Voltage Thermostat
Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Dehumidification Control Without Dehumidification Control
Digit Size Standard
Dual Transformer Compatible Not Dual Transformer Compatible
System Settings On-Off
Includes Positive Off Positive Off Not Included
Shape Rectangle
Maximum Control Temperature 90 Degrees F
Number of Heating Stages - Conventional System 1
Number of Heating Stages - Heat Pump System 0
Overall Height 3 3/4 in
Temperature Differential 2 Degrees F Heating, 4 Degrees F Cooling
Terminal Designations RH, W
Voltage 30V AC
Contact Type Snap Action
Differential Heat 2 Degrees F
Frequency 50 Hz, 60 Hz
Includes F61-2499
Maximum Operating Humidity 90%
Millivolt Compatible Millivolt Compatible
Temperature Limiting No Temperature Limiting
Application Heat Only
Control Type Slide Switch
Differential Type Adjustable
Display Type Analog
Fan Settings No Fan Setting
Humidification Control Without Humidification Control
Mounting Direction Vertical
Minimum Control Temperature 50 Degrees F
Number of Cooling Stages - Conventional System 0
Number of Cooling Stages - Heat Pump System 0
Overall Depth 1 1/2 in
Overall Width 2 7/8 in
Temperature Scale Fahrenheit
Thermostat Type Low Voltage
Battery Backup No Battery Backup
Differential Cool 4 Degrees F
Electrical Connection Type Hardwired
Housing Colour White
Minimum Operating Humidity 0%
Mercury Free Mercury Free
Mounting Location Wall
Temperature Readout Temperature Readout
Country of Origin China
(subject to change)
Alternate Products
WHITE-RODGERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.95
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.23
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.99
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.01
/ each