UNIT BEARING MOTOR,1/185HP,1550 RPM,115V
UNIT BEARING MOTOR,1/185HP,1550 RPM,115V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/185 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 115,Hz 60/50,1 Phase,Full Load Amps 0.34,Output Watts 4,Rear and Foot Mounting,Thermal Protection Impedance,Insulation Class A,Service Factor 1.0,Sleeve Bearings,Frame Material Cast Iron,Max. Ambient Temp. 40 Degrees C,Rotation CWLE,Overall Length 3-7/8 In.,Shaft Type Threaded 1/4-20
Technical Specs
- ItemUnit Bearing Motor
- Output Watts4 W
- Voltage115V AC
- FrameNon-Standard
- Motor Mounting TypeRear/Foot
- Motor Enclosure DesignTotally Enclosed Air Over
- Shaft Length1/2 in
- Motor BearingsSleeve
- Overall Length3 7/8 in
- Motor Sub ApplicationRefrigerator/Freezer
- Motor Frame MaterialCast Iron
- PhaseSingle
- Motor Service Factor1
- Bolt Circle Dia.2 13/16 in
- Hz60/50 Hz
- Mounting Holes3
- HP 1/185 hp
- Nameplate RPM 1,550 RPM
- Body Dia. 3 1/2 in
- Motor Shaft Rotation CWLE
- Shaft Dia. 1/4 in
- Full Load Amps 0.3 A
- Max. Ambient Temp. 40 Degrees C
- Motor Thermal Protection Impedance
- Length Less Shaft 3 3/8 in
- Motor Design Shaded Pole
- Motor Mounting Position Horizontal/Vertical Shaft Up
- Motor Application HVAC/R
- Ins. Class A
- Finish Black Electrostatic
- Motor Shaft Design Threaded
- Mounting Stud Pattern 1 1/8 x 5/8 in
- Country of Origin Korea, Republic of
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.27
/ each