Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This WeldSkill WM 400 MIG gun is model WM400M-15-116 and features heavy duty design, high impact resistant handle, improved strain relief. In addition, it is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with the Miller brand. It can be used for MIG welding and meets the standards for CE IEC 60974-7.
Spécifications techniques
ItemMIG Gun
Cooling MethodAir-Cooled
Maximum Current400 A
For Gas TypeCO2 (Carbon Dioxide)
Cable Length15 ft
Handle TypeCurved
Neck Tube TypeFixed
For Wire TypeAluminum, Solid
Tip SeriesWS14
ApplicationFlux-Cored Arc Welding, MIG
Duty RatingHeavy Duty
Compatible with ModelMiller
Liner SeriesWS44
Neck Tube MaterialMetal
Nozzle SeriesWS24A
StandardsCE IEC 60974-7
MIG Gun TypeAir-Cooled
SeriesWeldSkill WM 400
Duty Cycle0.6
Maximum Wire Diameter0.063 in
For Rear Connection TypeMiller
Trigger TypeStandard
Neck Tube Angle60 Degrees
ModelWM400M-15-116
Welding ProcessesMIG
Compatible with BrandMiller
FeaturesHeavy Duty Design, High Impact Resistant Handle, Improved Strain Relief
Gas Diffuser NumberWS54A
Maximum Wire Feed Speed1,000 in/min
Neck Tube SizeMedium
Spool IncludedNo
Wire Feed TypePush
Pays d’origineMexico
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
: $5.75
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: