!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, SPRAY MASTER 250, 250 A, 0.045 IN, 12 FT CABLE, MILLER-COMPATIBLE

MIG GUN, SPRAY MASTER 250, 250 A, 0.045 IN, 12 FT CABLE, MILLER-COMPATIBLE

TWECO

MIG GUN, SPRAY MASTER 250, 250 A, 0.045 IN, 12 FT CABLE, MILLER-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, SPRAY MASTER 250, 250 A, 0.045 IN, 12 FT CABLE, MILLER-COMPATIBLE

MIG GUN, SPRAY MASTER 250, 250 A, 0.045 IN, 12 FT CABLE, MILLER-COMPATIBLE

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $780.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4PE90
  • Mfr. Model # 10231111
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1435
  • Shipping Weight 7.7 lbs

Product Details

This Spray Master 250 MIG gun is model MS212M-3545 and features ergonomic handle, heavy duty thick-walled contact tip, steel spring stain relief. In addition, it is designed for applications including flux-cored arc welding, mig. Plus, it is compatible with the Miller brand. It can be used for flux-cored welding (FCAW), MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current250 A
  • For Gas TypeMixed Gas
  • Cable Length12 ft
  • Handle TypeCurved
  • Neck Tube TypeFixed
  • For Wire TypeAluminum, Flux-Cored, Solid
  • Tip Series11H
  • ApplicationFlux-Cored Arc Welding, MIG
  • Duty RatingMedium Duty
  • Compatible with ModelMiller
  • Liner Series42
  • Neck Tube MaterialMetal
  • Nozzle SeriesHD22
  • Wire Feed TypePush
  • MIG Gun Type Air-Cooled
  • Series Spray Master 250
  • Duty Cycle 0.8
  • Maximum Wire Diameter 0.045 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model MS212M-3545
  • Welding Processes Flux-Cored Welding (FCAW), MIG
  • Compatible with Brand Miller
  • Features Ergonomic Handle, Heavy Duty Thick-Walled Contact Tip, Steel Spring Stain Relief
  • Gas Diffuser Number HD52-11
  • Maximum Wire Feed Speed 1,000 in/min
  • Neck Tube Size Medium
  • Spool Included No
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list