!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER TORQUE WRENCH, STEEL, ⅜ IN DRIVE, FOOT-POUND, RATCHETING, 17 IN L

MICROMETER TORQUE WRENCH, STEEL, ⅜ IN DRIVE, FOOT-POUND, RATCHETING, 17 IN L

PROTO

MICROMETER TORQUE WRENCH, STEEL, ⅜ IN DRIVE, FOOT-POUND, RATCHETING, 17 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER TORQUE WRENCH, STEEL, ⅜ IN DRIVE, FOOT-POUND, RATCHETING, 17 IN L

MICROMETER TORQUE WRENCH, STEEL, ⅜ IN DRIVE, FOOT-POUND, RATCHETING, 17 IN L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT6012C
  • Mfr. Model # J6012C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 309
  • Shipping Weight 3.545 lbs

Product Details

Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 20-100 ft.-lbs. (34-142 Nm). Length 16-7/16 inches.

Technical Specs

  • ItemMicrometer Torque Wrench
  • Drive Size3/8 in
  • RotationClockwise, Counterclockwise
  • Visual/Audible IndicatorsAudible Click
  • Min. Arc Swing15 Degrees
  • Overall Length17 in
  • StandardsANSI
  • Secondary Scale Increments0.68 N-m
  • Torque Measurement Type Foot-Pound
  • Ratcheting Ratcheting
  • Calibration Certificate Included Calibration Certificate Not Included
  • Material Steel
  • Min. Number of Cycles 50,000
  • Includes Moulded Plastic Case
  • Primary Scale Increments 0.5 ft-lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list