Product ITEM is unavailable. See products from the same category below.
Micrometer Torque Wrenches
Micrometer torque wrenches can be set to apply a specific torque (force) to a fastener (such as a nut or bolt) so that the fastener is not damaged by overtorquing or loosens over time due to undertorquing. The handle of the torque wrench is turned (similar to a micrometer) to set the desired torque value. The correctly sized socket is attached to the torque wrench and placed on the fastener. As the wrench is rotated, an audible click will indicate that the desired torque has been reached.
This torque wrench has a length of 43 inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound, Newton-metre measurement type, has a chrome nickel-plated finish. This torque wrench includes blow mould case and a Calibration Certificate.
This torque wrench has a length of 43 inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound, Newton-metre measurement type, has a chrome nickel-plated finish. This torque wrench includes blow mould case and a Calibration Certificate.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 20-100 ft.-lbs. (34-142 Nm). Length 16-7/16 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 20-100 ft.-lbs. (34-142 Nm). Length 16-7/16 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 50-250 ft.-lbs. (75-345 Nm). Length 26-1/4 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 50-250 ft.-lbs. (75-345 Nm). Length 26-1/4 inches.
This micrometer torque wrench has a width of 23/32 inch, and a length of 18 inch, plus it weighs 2.5 pounds and is not insulated. The aluminum handle is black and has a knurled style/type. It meets the standards for ASME B107.300-2010, ISO 6789. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.
This micrometer torque wrench has a width of 23/32 inch, and a length of 18 inch, plus it weighs 2.5 pounds and is not insulated. The aluminum handle is black and has a knurled style/type. It meets the standards for ASME B107.300-2010, ISO 6789. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is not corrosion-resistant, and has a chrome finish. This micrometer torque wrench includes case and a Calibration Certificate.
This micrometer torque wrench has a length of 41 3/16 inch. It meets the standards for ASME B107.14M. In addition, it is made of steel, has a foot-pound measurement type.
This micrometer torque wrench has a length of 41 3/16 inch. It meets the standards for ASME B107.14M. In addition, it is made of steel, has a foot-pound measurement type.
This torque wrench has a length of 24¼ inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound measurement type, has a chrome nickel-plated finish. This torque wrench includes a Calibration Certificate.
This torque wrench has a length of 24¼ inches and is not insulated. The metal handle has a knurled style/type. It meets the standards for ANSI B107.14, GGG-W-686, ISO 6789. In addition, it is made of heat treated steel, has a foot-pound measurement type, has a chrome nickel-plated finish. This torque wrench includes a Calibration Certificate.
The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigor of professional use. Handles are lightly knurled for a tough, non-slip grip.
The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigor of professional use. Handles are lightly knurled for a tough, non-slip grip.
This torque wrench has a length of 24¼ inch, plus it weighs 3.7 pounds with a stainless steel handle. It meets the standards for ASME. In addition, it is made of stainless steel, has a foot-pound measurement type. This torque wrench includes a Calibration Certificate.
This torque wrench has a length of 24¼ inch, plus it weighs 3.7 pounds with a stainless steel handle. It meets the standards for ASME. In addition, it is made of stainless steel, has a foot-pound measurement type. This torque wrench includes a Calibration Certificate.
Dual scale, calibrated dual direction. Positive lock with spring loaded pull down lock ring. Fast, accurate and easy to set. Easy-to-read laser marked scale. Most feature quick release buttons which provide good socket retention as well as easy socket rem
Dual scale, calibrated dual direction. Positive lock with spring loaded pull down lock ring. Fast, accurate and easy to set. Easy-to-read laser marked scale. Most feature quick release buttons which provide good socket retention as well as easy socket rem
This micrometer torque wrench has a width of 1 15/16 inch, and a length of 8¼ inch, plus it weighs 1.02 pounds and is insulated. The alloy steel handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900:2004. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a black oxide finish. This micrometer torque wrench includes a Calibration Certificate.
This micrometer torque wrench has a width of 1 15/16 inch, and a length of 8¼ inch, plus it weighs 1.02 pounds and is insulated. The alloy steel handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900:2004. In addition, it is made of alloy steel, has a foot-pound, Newton-metre measurement type, is corrosion-resistant, and has a black oxide finish. This micrometer torque wrench includes a Calibration Certificate.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.
Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 1/2 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.
45 tooth gear/floating pawl design for small 6.8 inch arc swing. 13% smaller head for access in tight work areas. Reversing lever designed for quick, one handed operation. Packaged in blow molded plastic box for protection and easy storage.
45 tooth gear/floating pawl design for small 6.8 inch arc swing. 13% smaller head for access in tight work areas. Reversing lever designed for quick, one handed operation. Packaged in blow molded plastic box for protection and easy storage.
This micrometer torque wrench has a length of 11 11/16 inch. It meets the standards for ASME B107.14M. In addition, it is made of alloy steel, has a inch-pound, Newton-metre measurement type. This micrometer torque wrench includes moulded plastic case.
This micrometer torque wrench has a length of 11 11/16 inch. It meets the standards for ASME B107.14M. In addition, it is made of alloy steel, has a inch-pound, Newton-metre measurement type. This micrometer torque wrench includes moulded plastic case.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.