!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 500 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 500 PSIG

VICTOR THERMAL DYNAMICS

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 °  FLARED TUBE OUTLET, 500 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 500 PSIG

GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN 37 ° FLARED TUBE OUTLET, 500 PSIG

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $362.60 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0386-0814
  • Mfr. Model # 0386-0814
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1472
  • Shipping Weight 3.27 lbs

Product Details

This 245 gas regulator is made of brass. In addition, it is designed for applications including purging. It meets the standards for TC certified.

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)500 psig
  • Outlet Connection Size1/4"-18
  • Body MaterialBrass
  • CGA NumberCGA 580
  • Body Diameter2.3 in
  • Inlet Pressure (Maximum)3,000 psig
  • Mounting TypeCylinder
  • Regulator Series245
  • Maximum Gauge Outlet Pressure 3,500 psig
  • Compatible Gas Type Nitrogen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965"-14
  • Outlet Connection Gender Female
  • Outlet Connection Type 37 Degrees Flared Tube
  • Diaphragm Material Neoprene
  • Application Purging
  • Gauge Diameter 2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 0 psig
  • Standards TC Certified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list