TUBING CUTTER, ¼ IN TO 1 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 2½ IN TOOL L, 32985
TUBING CUTTER, ¼ IN TO 1 IN OD CUTTING CAPACITY, STANDARD WHEEL CUTTER, 2½ IN TOOL L, 32985
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) 3/16 inch to 15/16 inch tubing cutter.
Technical Specs
- ItemTubing Cutter
- Material ApplicationAluminum, Copper
- Minimum Cutting Capacity1/4 in
- Tool Length2 1/2 in
- Body MaterialZinc
- FeaturesLarge Knurled Feed Screw Knob, Lightweight Slide and Wheel Housing, Rollers Include Grooves, Strong
- Tool Height1 in
- Tool Width3 1/2 in
- Product Type Close Quarters Tube Cutter
- Cutting Action Standard Wheel Cutter
- Maximum Cutting Capacity 1 in
- Replacement Blade Mfr. No. E-3469
- Blade Material Steel
- Handle Design Knob
- Tool Weight 0.33 lb
- Country of Origin United States
(subject to change)
Alternate Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.21
/ EACH
-
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.97
/ EACH
-
IMPERIAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.73
/ EACH
-
IMPERIAL SUPPLIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.98
/ EACH
-
IMPERIAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.55
/ EACH
Related Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.35
/ EACH