!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE DIES, ¼" TO ⅜" NPT, HSS, RIGHT-HAND, 18 TPI, 4-PK, FOR UNIVERSAL DIE HEAD

PIPE DIES, ¼" TO ⅜" NPT, HSS, RIGHT-HAND, 18 TPI, 4-PK, FOR UNIVERSAL DIE HEAD

RIDGID

PIPE DIES, ¼" TO ⅜" NPT, HSS, RIGHT-HAND, 18 TPI, 4-PK, FOR UNIVERSAL DIE HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE DIES, ¼" TO ⅜" NPT, HSS, RIGHT-HAND, 18 TPI, 4-PK, FOR UNIVERSAL DIE HEAD

PIPE DIES, ¼" TO ⅜" NPT, HSS, RIGHT-HAND, 18 TPI, 4-PK, FOR UNIVERSAL DIE HEAD

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.02 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG47760
  • Mfr. Model # 47760
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

These right-hand pipe dies are made of high-speed steel and have ¼" to ⅜" NPT thread with 18 TPI. They are for use with 504A, 711, 713, 811A, 815A, 816, 817, and 842 universal die heads. The dies are compatible with aluminum, galvanized steel, and steel. There are four dies in a pack.

Technical Specs

  • ItemReplacement Pipe Die
  • Compatible Material TypeAluminum, Galvanized Steel, Steel
  • Compatible Thread DirectionRight Hand
  • Die Head CompatibilityRidgid Machine Universal
  • ApplicationPipe
  • Threads Per Inch18
  • Compatible Die Head Grainger Part Number4CW40, 4Z974, 5A195
  • Compatible Pipe Size 1/4 in to 3/8 in
  • Thread Type NPT
  • Die Material High Speed Steel
  • Compatible Threader Series 1215, 1224, 300, 535
  • Number of Dies 4
  • Compatible Threader Type Threading Machine
  • Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list