!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 120 ° F, PLASTIC, FIXED, 3 ° F, 120 TO 277V AC

LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 120 ° F, PLASTIC, FIXED, 3 ° F, 120 TO 277V AC

PECO

LINE VOLT MECHANICAL THERMOSTAT, 0 °  TO 120 ° F, PLASTIC, FIXED, 3 ° F, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 120 ° F, PLASTIC, FIXED, 3 ° F, 120 TO 277V AC

LINE VOLT MECHANICAL THERMOSTAT, 0 ° TO 120 ° F, PLASTIC, FIXED, 3 ° F, 120 TO 277V AC

PECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4MY93
  • Mfr. Model # TRF115-005
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1912
  • Shipping Weight 0.7 lbs

Product Details

This line volt mechanical thermostat is grey, features built from corrosion resistant material, rugged and measures 3⅛ inch width, 6⅜ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.

Technical Specs

  • ItemLine Volt Mechanical Thermostat
  • Bulb Diameter3/8 in
  • Capillary Length60 in
  • Enclosure MaterialPlastic
  • Maximum Control Temperature120 Degrees F
  • Maximum Operating Temperature140 Degrees F
  • Number of Cooling Stages1
  • Overall Depth2 1/2 in
  • Overall Width3 1/8 in
  • Switch TypeSPDT
  • Temperature ScaleFahrenheit
  • Voltage120 to 277V AC
  • Compatible System TypeDampers, Fans, Heat Trace, Heaters
  • Contact Rating Resistive @ 120V25 A
  • Contact Rating Resistive @ 277V20 A
  • Enclosure ColourGrey
  • Full Load Amps @ 240V AC12 A
  • Inductive Amps @ 240V12 A
  • Locked Rotor Amps @ 120V80 A
  • Mounting LocationIndoor, Outdoor
  • Number of Poles1
  • Pilot Duty Rating125 VA @ 120 to 277V AC
  • Sensor LocationRemote
  • StandardsCSA Certified, NEC 547, UL Listed
  • Application Heat or Cool
  • Bulb Length 2 3/8 in
  • Differential Type Fixed
  • Enclosure NEMA Rating 4X
  • Minimum Control Temperature 0 Degrees F
  • Minimum Operating Temperature -30 Degrees F
  • Number of Heating Stages 1
  • Overall Height 6 3/8 in
  • Switch Action Open on Rise
  • Temperature Differential 3 Degrees F
  • Thermostat Type Weatherproof Single-Stage Controls
  • Changeover Type Automatic
  • Contact Rating 120 to 277V AC
  • Contact Rating Resistive @ 240V 25 A
  • Control Type Exposed Dial
  • Full Load Amps @ 120V AC 15 A
  • Inductive Amps @ 120V 16 A
  • Key Features Built from Corrosion Resistant Material, Rugged
  • Locked Rotor Amps @ 240V 60 A
  • Mounting Type Surface Mount
  • Number of Switches 1
  • Resistive Amps @ 208V AC 25 A
  • Sensor Type Hydraulic Capillary Bulb (Stainless Steel)
  • Temperature Sensitivity +/-6 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list