!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED THERMOMETER, 42512, MAXIMUM TEMP, ADJUSTABLE AT 0.10 TO 1.00, HARSH ENVIRONMENT, FULL SIZE BODY

INFRARED THERMOMETER, 42512, MAXIMUM TEMP, ADJUSTABLE AT 0.10 TO 1.00, HARSH ENVIRONMENT, FULL SIZE BODY

EXTECH

INFRARED THERMOMETER, 42512, MAXIMUM TEMP, ADJUSTABLE AT 0.10 TO 1.00, HARSH ENVIRONMENT, FULL SIZE BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED THERMOMETER, 42512, MAXIMUM TEMP, ADJUSTABLE AT 0.10 TO 1.00, HARSH ENVIRONMENT, FULL SIZE BODY

INFRARED THERMOMETER, 42512, MAXIMUM TEMP, ADJUSTABLE AT 0.10 TO 1.00, HARSH ENVIRONMENT, FULL SIZE BODY

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT42512
  • Mfr. Model # 42512
  • UNSPSC # 41112212
  • CATALOGUE PAGE # 191
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemInfrared Thermometer
  • Emissivity AdjustabilityAdjustable
  • Alert TypeSound
  • Maximum Emissivity Setting1.00
  • Maximum Temperature Measured Degrees F1,832 Degrees F
  • Maximum Operating Temperature Degrees F122 Degrees F
  • Digital Display Screen TypeLCD with Backlight
  • Accuracy Degrees F+/-1.0% of Reading or +2.0 Degrees Whichever is Greater
  • Batteries IncludedBatteries Included
  • Battery Voltage9V
  • Data LoggingNo Data Logging
  • IncludesCarrying Case
  • Maximum Temperature Measured Degrees C1,000 Degrees C
  • Number of Batteries Required1
  • Resolution Degrees F0.1 Degrees F
  • StandardsCE
  • Laser Sighting Type Dual
  • Distance To Spot Ratio 30:1
  • Minimum Emissivity Setting 0.10
  • Minimum Temperature Measured Degrees F -58 Degrees F
  • Minimum Operating Temperature Degrees F 32 Degrees F
  • Body Style Full Size
  • Testing Functions Maximum Temperature
  • Accuracy Degrees C +/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
  • Battery Size 9V
  • Calibration Certificate Type Not Certified
  • Features Double Moulded Housing, Lock Function for Continuous Readings
  • Manufacturer Warranty Length 3 yr
  • Minimum Temperature Measured Degrees C -50 Degrees C
  • Resolution Degrees C 0.1 Degrees C
  • Response Time 0.15 sec
  • Temperature Alerts High Temperature, Low Temperature
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list